Hydraulic cylinder
Mfr # CST4251
Zoro # G515488970
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Extended Height
3.95 in
Retracted Height
2.97 in
Plunger Thread Size
#8-32 UNC
Cylinder Type
Threaded Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST4251
Zoro #
G515488970
UPC #
0662005347865
Country of Origin
United States
Dimensions
Extended Height
3.95 in
Retracted Height
2.97 in
Plunger Thread Size
#8-32 UNC
Outside Dia.
0.69 in
Stroke Length
31/32 in
Min. Hole Depth
0.28 in
Details
Body Material
Steel
Item
Hydraulic Cylinder
Cylinder Type
Threaded Body
Single Acting/Double Acting
Single Acting
Oil Capacity Pull
0.19 cu in
Mounting Style
Threaded Body
Pressure Range
5,000 psi max
Body Thread
3/4"-16 UNF
Effective Pull Area
0.20 sq in
Seal Material
Polyurethane/Buna N
Description
Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 31/32 in, Effective Pull Area 0.20 sq in, Oil Capacity Pull 0.19 cu in, Pressure Range 5,000 psi max, Extended Height 3.95 in, Retracted Height 2.97 in, Body Thread 3/4 In.-16 UNF, Plunger Thread Size #8-32 UNC, Outside Dia. 0.69 in, Min. Hole Depth 0.28 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.