Hydraulic cylinder
Mfr # CYDA15
Zoro # G115488967
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.25 in
Extended Height
5.98 in
Plunger Thread Size
0.313"-24
Retracted Height
4.42 in
Cylinder Type
Threaded Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CYDA15
Zoro #
G115488967
UPC #
0662005305094
Country of Origin
United States
Dimensions
Outside Dia.
1.25 in
Extended Height
5.98 in
Plunger Thread Size
0.313"-24
Retracted Height
4.42 in
Stroke Length
1 9/16 in
Min. Hole Depth
0.41 in
Details
Item
Hydraulic Cylinder
Cylinder Type
Threaded Body
Body Material
Steel
Single Acting/Double Acting
Double Acting
Seal Material
Polyurethane/Buna N
Mounting Style
Threaded Body
Effective Push Area
0.20 sq in
Body Thread
1"-12 UNF
Pressure Range
150 to 3,000 psi
Effective Pull Area
0.41 sq in
Oil Capacity Pull
0.31 cu in
Description
Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Stroke Length 1 9/16 in, Effective Push Area 0.20 sq in, Effective Pull Area 0.41 sq in, Oil Capacity Pull 0.31 cu in, Pressure Range 150 to 3,000 psi, Extended Height 5.98 in, Retracted Height 4.42 in, Body Thread 1 In.-12 UNF, Plunger Thread Size 0.313 In.-24, Outside Dia. 1.25 in, Min. Hole Depth 0.41 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.