Hydraulic cylinder
Mfr # MRS2
Zoro # G615488955
product price: $1,037.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.89 in
Retracted Height
3.46 in
Stroke Length
3/32 in
Plunger Thread Size
M10x1.5
Cylinder Type
Threaded Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRS2
Zoro #
G615488955
UPC #
0662005107278
Country of Origin
Netherlands
Dimensions
Outside Dia.
1.89 in
Retracted Height
3.46 in
Stroke Length
3/32 in
Plunger Thread Size
M10x1.5
Extended Height
3.54 in
Min. Hole Depth
1.5 in
Details
Item
Hydraulic Cylinder
Cylinder Type
Threaded Body
Body Material
Steel
Single Acting/Double Acting
Single Acting
Mounting Style
Threaded Body
Body Thread
M48x1.5
Oil Capacity Pull
0.26 cu in
Pressure Range
5,000 psi max
Seal Material
Polyurethane/Buna N
Description
Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 3/32 in, Oil Capacity Pull 0.26 cu in, Pressure Range 5,000 psi max, Extended Height 3.54 in, Retracted Height 3.46 in, Body Thread M48x1.5, Plunger Thread Size M10x1.5, Outside Dia. 1.89 in, Min. Hole Depth 1.5 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.