Zoro Homepage

Hydraulic hose

  • Mfr # PID321A

  • Zoro # G215488980


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

Maximum Inlet Flow Rate
924 cu in/min
Pressure Intensification Ratio
3.2:1
Inlet Port Size
#4
Return Port Size
#4
Maximum Inlet Operating Pressure
1,563 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PID321A
Zoro #
G215488980
UPC #
662005428762
Country of Origin
Denmark

Dimensions

Inlet Port Size
#4
Return Port Size
#4
Outlet Port Size
#6

Details

Item
Pressure Intensifier
Maximum Inlet Flow Rate
924 cu in/min
Pressure Intensification Ratio
3.2:1
Maximum Inlet Operating Pressure
1,563 psi
Maximum Outlet Operating Pressure
5,000 psi
Minimum Inlet Operating Pressure
290 psi
Maximum Outlet Flow Rate
152 cu in/min
System of Measurement
Imperial
Mounting Style
Inline

Description

Hydraulic hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.