Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pressure Gauge, 2.50 in Dial, 1/4 in NPTF, Lower Back Location

  • Mfr # G2510L

  • Zoro # G814652997


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2510L
Zoro #
G814652997
UPC #
0662005222605
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2.50 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Case Depth
1.46 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Hydraulic Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Series
G
Lens Material
Polycarbonate
Primary Scale Units
bar, psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Socket Material
Brass
Case Material
Stainless Steel
Primary Scale Minor Graduations
2
Pressure Range Type
Pressure
Process Connection Gender
Male
Sensor Material
Copper Alloy
Scale Type
Dual
Field Fillable
No
Compatible Gauge Adapter
GA4
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Gauge Case Liquid
Glycerine
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Maximum
1,000 bar
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
100 psi
Secondary Scale Units
bar
Secondary Scale Pressure Measurement - Minimum
7 bar
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerine
Compatible Gauge Adapter Series
GA4

Description

Hydraulic Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.