Hydraulic Pressure Gauge, 63 mm Dial, 1/4 in NPTF, Lower Back Location

  • Mfr # G2511L

  • Zoro # G114653007


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2511L
Zoro #
G114653007
UPC #
0662005222629
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
63 mm
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Case Depth
1.46 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Hydraulic Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Lower Back
Process Connection Type
NPTF
Gauge Case Material
Stainless Steel
Series
G
Lens Material
Polycarbonate
Primary Scale Units
bar, psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Case Material
Stainless Steel
Socket Material
Brass
Process Connection Gender
Male
Pressure Range Type
Pressure
Primary Scale Minor Graduations
5
Sensor Material
Copper Alloy
Scale Type
Dual
Primary Scale Pressure Measurement - Maximum
200 psi
Compatible Gauge Adapter
GA4
Gauge Case Liquid
Glycerine
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Field Fillable
No
Secondary Scale Pressure Measurement - Minimum
7 bar
Secondary Scale Units
bar
Process Media Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,000 bar
Primary Scale Pressure Measurement - Minimum
100 psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Case Liquid
Glycerine
Compatible Gauge Adapter Series
GA4
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Hydraulic Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products