Hydraulic Pump, Electric, 1.5 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE4440SB
Zoro # G4367916
product price: $13,425.00
/eaKey Features
Type
Electric
Reservoir Capacity (Cu.-In.)
2,310 cu in
Reservoir Capacity (Gal.)
10 gal
Oil Displacement @ 100 PSI
650 cu in/min
Oil Displacement @ 700 PSI
600 cu in/min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZE4440SB
Zoro #
G4367916
UPC #
662005131167
Country of Origin
United States
Dimensions
Control Pendant Size (Ft.)
10 ft
Control Pendant Size
10 ft
Overall Height
28.1 in
Media Intake Connection Size
3/8 in
Overall Length
27.9 in
Overall Width
14.6 in
Description
Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 62 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 10 gal, Reservoir Material Steel, Overall Height 28.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.