Hydraulic Ram, Aluminum, 14.5 lb
- Mfr # RAC308
- Zoro # G822783928
product price:Â
$
2,896.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nominal Capacity
30 ton
Includes
CR400 Coupler, Dust Cap, Handle
Plunger Dia.
2.36 in
Base Mounting Thread Size
M6
Outside Dia.
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAC308
- Zoro #
- G822783928
- UPC #
- 662005159925
- Country of Origin
- India
- Nominal Capacity
- 30 ton
- Includes
- CR400 Coupler, Dust Cap, Handle
- Single Acting/Double Acting
- Single Acting
- Oil Capacity Push
- 53.91 cu in
- Max. Push Capacity
- 34.2 ton
- Body Material
- Aluminum
- Cylinder Type
- Lightweight
- Item
- Hydraulic Ram
- Max. Pressure
- 10,000 psi
- Weight
- 14.5 lb
- Effective Push Area
- 6.85 sq in
Dimensions
- Plunger Dia.
- 2.36 in
- Base Mounting Thread Size
- M6
- Outside Dia.
- 3.94 in
- Center Hole Dia.
- M6
- Stroke Length
- 7 7/8 in
- Base Bolt Circle Dia.
- 3.15 in
- Retracted Height
- 13.04 in
- Bore Dia.
- 2.95 in
- Nominal Stroke Length
- 8 in
- Extended Height
- 20.91 in
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 34.2 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 53.91 cu in, Retracted Height 13.04 in, Extended Height 20.91 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Base Bolt Circle Dia. 3.15 in, Base Mounting Thread Size M6, Center Hole Dia. M6, Weight 14.5 lb, Includes CR400 Coupler, Dust Cap, Handle
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.