Shop ENERPAC
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RACH
- Mfr # RACH1502
- Zoro # G022945171
product price:Â
$
11,169.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
CR400 Coupler
Base Mounting Thread Size
M10
Body Material
Aluminum
Effective Push Area
35 sq in
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACH1502
- Zoro #
- G022945171
- UPC #
- 662005379095
- Country of Origin
- India
- Includes
- CR400 Coupler
- Body Material
- Aluminum
- Effective Push Area
- 35 sq in
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 150 ton
- Max. Push Capacity
- 175 ton
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Oil Capacity Push
- 66.08 cu in
- Single Acting/Double Acting
- Single Acting
- Item
- Hollow Hydraulic Ram
Dimensions
- Base Mounting Thread Size
- M10
- Base Bolt Circle Dia.
- 9.65 in
- Extended Height
- 13 in
- Outside Dia.
- 10.83 in
- Nominal Stroke Length
- 2 in
- Stroke Length
- 2 in
- Plunger Dia.
- 5.91 in
- Center Hole Dia.
- 3.11 in
- Retracted Height
- 11.03 in
Description
Hollow Hydraulic Ram, Single Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 175 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 35 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 66.08 cu in, Retracted Height 11.03 in, Extended Height 13 in, Outside Dia. 10.83 in, Plunger Dia. 5.91 in, Base Bolt Circle Dia. 9.65 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in, Includes CR400 Coupler
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.