Hydraulic Ram, Aluminum, 3.1 lb
- Mfr # RAC104
- Zoro # G822784048
product price:Â
$
1,571.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Mounting Thread Size
M6
Max. Pressure
10,000 psi
Outside Dia.
2.28 in
Base Bolt Circle Dia.
1.54 in
Oil Capacity Push
7.93 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAC104
- Zoro #
- G822784048
- UPC #
- 662005415380
- Country of Origin
- India
- Max. Pressure
- 10,000 psi
- Oil Capacity Push
- 7.93 cu in
- Max. Push Capacity
- 9.9 ton
- Item
- Hydraulic Ram
- Cylinder Type
- Lightweight
- Includes
- CR400 Coupler, Dust Cap, Handle
- Weight
- 3.1 lb
- Body Material
- Aluminum
- Effective Push Area
- 1.95 sq in
- Single Acting/Double Acting
- Single Acting
- Nominal Capacity
- 10 ton
Dimensions
- Base Mounting Thread Size
- M6
- Outside Dia.
- 2.28 in
- Base Bolt Circle Dia.
- 1.54 in
- Retracted Height
- 8.03 in
- Plunger Dia.
- 1.26 in
- Stroke Length
- 3 15/16 in
- Extended Height
- 11.97 in
- Nominal Stroke Length
- 4 in
- Bore Dia.
- 1.57 in
- Center Hole Dia.
- M6
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 10 ton, Max. Push Capacity 9.9 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 1.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 7.93 cu in, Retracted Height 8.03 in, Extended Height 11.97 in, Outside Dia. 2.28 in, Plunger Dia. 1.26 in, Base Bolt Circle Dia. 1.54 in, Base Mounting Thread Size M6, Center Hole Dia. M6, Weight 3.1 lb, Includes CR400 Coupler, Dust Cap, Handle, Bore Dia. 1.57 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.