Shop ENERPAC
See all product information
Create Account
Hydraulic Ram, Aluminum, 35.1 lb
- Mfr # RAR508
- Zoro # G422945184
product price:Â
$
6,217.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Push Capacity
54.9 ton
Nominal Capacity
50 ton
Stroke Length
7 7/8 in
Base Bolt Circle Dia.
4.33 in
Oil Capacity Push
86.49 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAR508
- Zoro #
- G422945184
- UPC #
- 662005160273
- Country of Origin
- India
- Max. Push Capacity
- 54.9 ton
- Nominal Capacity
- 50 ton
- Item
- Hydraulic Ram
- Oil Capacity Push
- 86.49 cu in
- Max. Pressure
- 10,000 psi
- Body Material
- Aluminum
- Single Acting/Double Acting
- Double Acting
- Weight
- 35.1 lb
- Includes
- Handles
- Effective Push Area
- 10.99 sq in
Dimensions
- Stroke Length
- 7 7/8 in
- Base Bolt Circle Dia.
- 4.33 in
- Outside Dia.
- 5.71 in
- Extended Height
- 21.7 in
- Base Mounting Thread Size
- M6
- Center Hole Dia.
- M6
- Nominal Stroke Length
- 8 in
- Plunger Dia.
- 2.95 in
- Bore Dia.
- 3.74 in
- Retracted Height
- 13.83 in
Description
Hydraulic Ram, Double Acting, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 54.9 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 86.49 cu in, Retracted Height 13.83 in, Extended Height 21.7 in, Outside Dia. 5.71 in, Plunger Dia. 2.95 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. M6, Weight 35.1 lb, Includes Handles, Bore Dia. 3.74 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.