Hydraulic Ram, Aluminum, 53.4 lb
- Mfr # RAR1502
- Zoro # G822945159
product price:Â
$
11,475.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retracted Height
9.77 in
Stroke Length
1 31/32 in
Nominal Stroke Length
2 in
Single Acting/Double Acting
Double Acting
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAR1502
- Zoro #
- G822945159
- UPC #
- 662005379293
- Country of Origin
- India
Dimensions
- Retracted Height
- 9.77 in
- Stroke Length
- 1 31/32 in
- Nominal Stroke Length
- 2 in
- Outside Dia.
- 9.06 in
- Bore Dia.
- 6.7 in
- Base Bolt Circle Dia.
- 7.87 in
- Base Mounting Thread Size
- M10
- Center Hole Dia.
- M10
- Plunger Dia.
- 4.33 in
- Extended Height
- 11.74 in
Details
- Single Acting/Double Acting
- Double Acting
- Max. Pressure
- 10,000 psi
- Weight
- 53.4 lb
- Effective Push Area
- 35.18 sq in
- Nominal Capacity
- 150 ton
- Max. Push Capacity
- 175.9 ton
- Item
- Hydraulic Ram
- Oil Capacity Push
- 69.3 cu in
- Includes
- Handles
- Body Material
- Aluminum
Description
Hydraulic Ram, Double Acting, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 175.9 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 69.3 cu in, Retracted Height 9.77 in, Extended Height 11.74 in, Outside Dia. 9.06 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 7.87 in, Base Mounting Thread Size M10, Center Hole Dia. M10, Weight 53.4 lb, Includes Handles, Bore Dia. 6.7 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.