Hydraulic Ram, RC Series, Single-Acting, 75 ton Capacity, 13 in Stroke
- Mfr # RC7513
- Zoro # G5548286
product price:Â
$
5,528.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Length
13 1/8 in
Cylinder Type
General Purpose
Retracted Height
19.38 in
Max. Pressure
10,000 psi
Center Hole Dia.
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC7513
- Zoro #
- G5548286
- UPC #
- 662005301881
- Country of Origin
- China
Dimensions
- Stroke Length
- 13 1/8 in
- Retracted Height
- 19.38 in
- Center Hole Dia.
- 3 3/4 in
- Outside Dia.
- 5.75 in
- Collar Thread Size
- 5-3/4"-12
- Plunger Dia.
- 3.75 in
- Extended Height
- 32.5 in
- Nominal Stroke Length
- 13 in
- Bolt Circle Dia.
- 4.5 in
Description
The ENERPAC RC7513 is a single-acting, general-purpose hydraulic ram (Series RC) with a steel body and painted finish. It has a listed capacity of 75 tons, a stroke of 13 1/8 in, and a maximum operating pressure of 10,000 psi.
Key Features:
- Item: Hydraulic Ram, Series RC, Cylinder Type: General Purpose, Single-Acting
- Capacity: 75 ton (nominal, max push capacity, and weight capacity listed as 75 tons)
- Stroke Length: 13 1/8 in (nominal stroke also listed as 13 in)
- Effective Push Area: 15.90 sq. in.
- Oil Capacity (push): 208.74 cu. in.
- Max. Pressure: 10,000 psi
- Extended Height: 32.5 in; Retracted Height: 19.38 in
- Outside Diameter: 5.75 in; Plunger Diameter: 3.75 in; Center Hole Diameter: 3 3/4 in
- Bolt Circle Diameter: 4.5 in; Collar Thread Size: 5-3/4"-12
- Body Material: Steel; Finish: Paint; Handle: Yes; Includes: Coupler, Dust Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.