Shop ENERPAC
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RARH
- Mfr # RARH1506
- Zoro # G322937746
product price:Â
$
20,440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Single Acting/Double Acting
Double Acting
Nominal Stroke Length
5 15/16 in
Center Hole Dia.
3.11 in
Outside Dia.
11.02 in
Plunger Dia.
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RARH1506
- Zoro #
- G322937746
- UPC #
- -
- Country of Origin
- Spain
- Single Acting/Double Acting
- Double Acting
- Item
- Hollow Hydraulic Ram
- Body Material
- Aluminum
- Effective Push Area
- 32.96 sq in
- Nominal Capacity
- 150 ton
- Max. Pressure
- 10,150 psi
- Max. Push Capacity
- 167.2 ton
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Oil Capacity Push
- 194.57 cu in
Dimensions
- Nominal Stroke Length
- 5 15/16 in
- Center Hole Dia.
- 3.11 in
- Outside Dia.
- 11.02 in
- Plunger Dia.
- 5.91 in
- Retracted Height
- 14.33 in
- Base Bolt Circle Dia.
- 9.84 in
- Extended Height
- 20.24 in
- Stroke Length
- 5 15/16 in
- Base Mounting Thread Size
- M10
Description
Hollow Hydraulic Ram, Double Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 167.2 ton, Stroke Length 5 15/16 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 32.96 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 194.57 cu in, Retracted Height 14.33 in, Extended Height 20.24 in, Outside Dia. 11.02 in, Plunger Dia. 5.91 in, Base Bolt Circle Dia. 9.84 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.