Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 1,356 lb
- Mfr # HCR60012
- Zoro # G022806618
product price:Â
$
34,642.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Length
11 13/16 in
Single Acting/Double Acting
Double Acting
Max. Pressure
10,150 psi
Cylinder Type
High Tonnage
Plunger Dia.
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCR60012
- Zoro #
- G022806618
- UPC #
- 662005393404
- Country of Origin
- United States
- Single Acting/Double Acting
- Double Acting
- Max. Pressure
- 10,150 psi
- Cylinder Type
- High Tonnage
- Oil Capacity Push
- 1,565.81 cu in
- Body Material
- Steel
- Item
- Hydraulic Ram
- Max. Push Capacity
- 673 ton
- Nominal Capacity
- 600 ton
- Weight
- 1,356 lb
- Includes
- Collar Thread
- Effective Push Area
- 132.57 sq in
Dimensions
- Stroke Length
- 11 13/16 in
- Plunger Dia.
- 10.63 in
- Extended Height
- 35.51 in
- Bore Dia.
- 12.99 in
- Collar Thread Size
- M430 x 4 mm
- Retracted Height
- 23.7 in
- Center Hole Dia.
- M24 x 3 (Base)
- Base Mounting Thread Size
- M24
- Outside Dia.
- 16.93 in
- Base Bolt Circle Dia.
- 14.57 in
- Nominal Stroke Length
- 12 in
Description
Hydraulic Ram, Double Acting, High Tonnage, Steel, Nominal Capacity 600 ton, Max. Push Capacity 673 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 132.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1,565.81 cu in, Retracted Height 23.7 in, Extended Height 35.51 in, Outside Dia. 16.93 in, Plunger Dia. 10.63 in, Collar Thread Size M430 x 4 mm, Base Bolt Circle Dia. 14.57 in, Base Mounting Thread Size M24, Center Hole Dia. M24 x 3 (Base), Weight 1,356 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.