Standard Hydraulic Rams, 5 ton Cap.
- Mfr # BRD43
- Zoro # G322903024
product price:Â
$
1,905.99
/ea
Free Shipping & Returns
Key Features
Nominal Capacity
5 ton
Body Material
Steel
Nominal Stroke Length
3 in
Bore Dia.
1 in
Includes
Port Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRD43
- Zoro #
- G322903024
- UPC #
- 662005115594
- Country of Origin
- China
- Nominal Capacity
- 5 ton
- Body Material
- Steel
- Includes
- Port Plugs
- Effective Push Area
- 0.79 sq in
- Item
- Standard Hydraulic Rams
- Max. Pressure
- 10,000 psi
Dimensions
- Nominal Stroke Length
- 3 in
- Bore Dia.
- 1 in
- Retracted Height
- 9.3 in
Description
Standard Hydraulic Rams, Steel, Nominal Capacity 5 ton, Nominal Stroke Length 3 in, Effective Push Area 0.79 sq in, Max. Pressure 10,000 psi, Retracted Height 9.3 in, Includes Port Plugs, Bore Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.