Hydraulic Ram, Steel, 1,385 lb
- Mfr # RR30036
- Zoro # G123312001
product price:Â
$
68,935.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
10,000 psi
Nominal Stroke Length
36 in
Single Acting/Double Acting
Double Acting
Includes
CR400 Coupler
Nominal Capacity
300 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR30036
- Zoro #
- G123312001
- UPC #
- 662005123780
- Country of Origin
- United States
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Double Acting
- Includes
- CR400 Coupler
- Nominal Capacity
- 300 ton
- Oil Capacity Push
- 2,553 cu in
- Cylinder Type
- General Purpose
- Weight
- 1,385 lb
- Max. Push Capacity
- 354.6 ton
- Item
- Hydraulic Ram
- Body Material
- Steel
- Effective Push Area
- 70.93 sq in
Dimensions
- Nominal Stroke Length
- 36 in
- Stroke Length
- 36 in
- Outside Dia.
- 12.25 in
- Center Hole Dia.
- 1.25-7 (Base) and 12.25-12 (Collar)
- Retracted Height
- 49.13 in
- Plunger Thread Size
- 2 1/2"-12
- Extended Height
- 85.13 in
- Plunger Dia.
- 6.5 in
- Collar Thread Size
- 12 1/4"-12
- Base Bolt Circle Dia.
- 6.25 in
- Bore Dia.
- 9.5 in
- Base Mounting Thread Size
- 1 1/4"-7
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 300 ton, Max. Push Capacity 354.6 ton, Stroke Length 36 in, Nominal Stroke Length 36 in, Effective Push Area 70.93 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2,553 cu in, Retracted Height 49.13 in, Extended Height 85.13 in, Outside Dia. 12.25 in, Plunger Dia. 6.5 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 12 1/4 In.-12, Base Bolt Circle Dia. 6.25 in, Base Mounting Thread Size 1 1/4 In.-7
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.