Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 1,500 lb
- Mfr # RR50018
- Zoro # G622965425
product price:Â
$
61,237.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
8 in
Max. Push Capacity
565.7 ton
Stroke Length
18 in
Base Mounting Thread Size
1 3/4"-5
Cylinder Type
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR50018
- Zoro #
- G622965425
- UPC #
- 662005657100
- Country of Origin
- United States
- Max. Push Capacity
- 565.7 ton
- Cylinder Type
- General Purpose
- Single Acting/Double Acting
- Double Acting
- Weight
- 1,500 lb
- Item
- Hydraulic Ram
- Body Material
- Steel
- Oil Capacity Push
- 2,037 cu in
- Nominal Capacity
- 500 ton
- Effective Push Area
- 113.15 sq in
- Max. Pressure
- 10,000 psi
- Includes
- CR400 Coupler
Dimensions
- Plunger Dia.
- 8 in
- Stroke Length
- 18 in
- Base Mounting Thread Size
- 1 3/4"-5
- Collar Thread Size
- 15 5/8"-8
- Center Hole Dia.
- 1.75-5 (Base) and 15.625 (Collar)
- Extended Height
- 52.75 in
- Retracted Height
- 34.75 in
- Bore Dia.
- 12 in
- Plunger Thread Size
- 3 1/4"-12
- Outside Dia.
- 15.63 in
- Base Bolt Circle Dia.
- 8 in
- Nominal Stroke Length
- 18 in
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 500 ton, Max. Push Capacity 565.7 ton, Stroke Length 18 in, Nominal Stroke Length 18 in, Effective Push Area 113.15 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2,037 cu in, Retracted Height 34.75 in, Extended Height 52.75 in, Outside Dia. 15.63 in, Plunger Dia. 8 in, Plunger Thread Size 3 1/4 In.-12, Collar Thread Size 15 5/8 In.-8, Base Bolt Circle Dia. 8 in, Base Mounting Thread Size 1 3/4 In.-5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.