Shop ENERPAC
See all product information
Create Account
Hydraulic Ram, Steel, 101.9 lb
- Mfr # CUSP400
- Zoro # G222945179
product price:Â
$
8,889.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Type
Low Height
Max. Pressure
10,150 psi
Retracted Height
3.05 in
Nominal Capacity
400 ton
Nominal Stroke Length
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUSP400
- Zoro #
- G222945179
- UPC #
- 662005395071
- Country of Origin
- Spain
Dimensions
- Retracted Height
- 3.05 in
- Nominal Stroke Length
- 0 in
- Bore Dia.
- 10.63 in
- Stroke Length
- 9/16 in
- Outside Dia.
- 12.44 in
- Extended Height
- 3.63 in
Details
- Cylinder Type
- Low Height
- Item
- Hydraulic Ram
- Max. Pressure
- 10,150 psi
- Nominal Capacity
- 400 ton
- Body Material
- Steel
- Weight
- 101.9 lb
- Includes
- CR400 Coupler
- Oil Capacity Push
- 51.01 cu in
- Single Acting/Double Acting
- Single Acting
- Max. Push Capacity
- 450.5 ton
- Effective Push Area
- 88.75 sq in
Description
Hydraulic Ram, Single Acting, Low Height, Steel, Nominal Capacity 400 ton, Max. Push Capacity 450.5 ton, Stroke Length 9/16 in, Nominal Stroke Length 0 in, Effective Push Area 88.75 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 51.01 cu in, Retracted Height 3.05 in, Extended Height 3.63 in, Outside Dia. 12.44 in, Center Hole Dia. Not Applicable, Weight 101.9 lb, Includes CR400 Coupler, Bore Dia. 10.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.