Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL5004
- Zoro # G622925429
product price:Â
$
19,742.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Single Acting/Double Acting
Single Acting
Base Bolt Circle Dia.
13.39 in
Plunger Thread Size
305 x 6 mm
Max. Pressure
10,000 psi
Stroke Length
3 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCL5004
- Zoro #
- G622925429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Bolt Circle Dia.
- 13.39 in
- Plunger Thread Size
- 305 x 6 mm
- Stroke Length
- 3 15/16 in
- Outside Dia.
- 15.75 in
- Nominal Stroke Length
- 4 in
- Extended Height
- 19.96 in
- Retracted Height
- 16.02 in
- Plunger Dia.
- 305 mm
Details
- Single Acting/Double Acting
- Single Acting
- Item
- Lock Nut Hydraulic Ram
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 500 ton
- Body Material
- Steel
- Cylinder Type
- Lock Nut
- Oil Capacity Push
- 445.85 cu in
- Effective Push Area
- 113.25 sq in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 500 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 113.25 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 445.85 cu in, Retracted Height 16.02 in, Extended Height 19.96 in, Outside Dia. 15.75 in, Plunger Dia. 305 mm, Plunger Thread Size 305 x 6 mm, Base Bolt Circle Dia. 13.39 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.