Shop ENERPAC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 231.9 lb
- Mfr # CUSP750
- Zoro # G022945188
product price:Â
$
14,456.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nominal Stroke Length
0 in
Retracted Height
3.68 in
Outside Dia.
17.01 in
Body Material
Steel
Nominal Capacity
750 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUSP750
- Zoro #
- G022945188
- UPC #
- 662005395101
- Country of Origin
- Spain
- Body Material
- Steel
- Nominal Capacity
- 750 ton
- Max. Push Capacity
- 846 ton
- Cylinder Type
- Low Height
- Max. Pressure
- 10,150 psi
- Item
- Hydraulic Ram
- Includes
- CR400 Coupler
- Oil Capacity Push
- 106.95 cu in
- Single Acting/Double Acting
- Single Acting
- Effective Push Area
- 166.66 sq in
- Weight
- 231.9 lb
Dimensions
- Nominal Stroke Length
- 0 in
- Retracted Height
- 3.68 in
- Outside Dia.
- 17.01 in
- Extended Height
- 4.32 in
- Stroke Length
- 5/8 in
- Bore Dia.
- 14.57 in
Description
Hydraulic Ram, Single Acting, Low Height, Steel, Nominal Capacity 750 ton, Max. Push Capacity 846 ton, Stroke Length 5/8 in, Nominal Stroke Length 0 in, Effective Push Area 166.66 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 106.95 cu in, Retracted Height 3.68 in, Extended Height 4.32 in, Outside Dia. 17.01 in, Center Hole Dia. Not Applicable, Weight 231.9 lb, Includes CR400 Coupler, Bore Dia. 14.57 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.