Shop ENERPAC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCRL
- Mfr # HCRL1506
- Zoro # G822945173
product price:Â
$
14,243.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Collar Thread Size
M222 x 3
Max. Pressure
10,150 psi
Extended Height
20.03 in
Outside Dia.
8.74 in
Plunger Thread Size
150 x 6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCRL1506
- Zoro #
- G822945173
- UPC #
- -
- Country of Origin
- Netherlands
- Max. Pressure
- 10,150 psi
- Item
- Lock Nut Hydraulic Ram
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Includes
- Collar Thread
- Nominal Capacity
- 150 ton
- Cylinder Type
- Lock Nut
- Effective Push Area
- 33.23 sq in
- Oil Capacity Push
- 196.26 cu in
Dimensions
- Collar Thread Size
- M222 x 3
- Extended Height
- 20.03 in
- Outside Dia.
- 8.74 in
- Plunger Thread Size
- 150 x 6 mm
- Plunger Dia.
- 150 mm
- Stroke Length
- 5 29/32 in
- Retracted Height
- 14.13 in
- Base Bolt Circle Dia.
- 7.28 in
- Nominal Stroke Length
- 6 in
Description
Lock Nut Hydraulic Ram, Double Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 33.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 196.26 cu in, Retracted Height 14.13 in, Extended Height 20.03 in, Outside Dia. 8.74 in, Plunger Dia. 150 mm, Plunger Thread Size 150 x 6 mm, Collar Thread Size M222 x 3, Base Bolt Circle Dia. 7.28 in, Includes Collar Thread
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.