Hydraulic Ram, Steel, 4.2 kg
- Mfr # BRD93
- Zoro # G222783764
product price:Â
$
2,156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Type
General Purpose
Outside Dia.
2.5 in
Body Material
Steel
Retracted Height
274 mm
Center Hole Dia.
M56 x 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRD93
- Zoro #
- G222783764
- UPC #
- 662005115624
- Country of Origin
- China
- Cylinder Type
- General Purpose
- Body Material
- Steel
- Effective Push Area
- 11.4 sq cm
- Oil Capacity Push
- 90 cc
- Single Acting/Double Acting
- Double Acting
- Nominal Capacity
- 10 ton
- Max. Pressure
- 10,150 psi
- Weight
- 4.2 kg
- Item
- Hydraulic Ram
Dimensions
- Outside Dia.
- 2.5 in
- Retracted Height
- 274 mm
- Center Hole Dia.
- M56 x 2
- Stroke Length
- 79 mm
- Extended Height
- 13.89 in
- Plunger Thread Size
- M22 x 1.5 mm
- Collar Thread Size
- M56 x 2 mm
- Bore Dia.
- 1.5 in
- Nominal Stroke Length
- 79 in
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 10 ton, Stroke Length 79 mm, Nominal Stroke Length 79 in, Effective Push Area 11.4 sq cm, Max. Pressure 10,150 psi, Oil Capacity Push 90 cc, Retracted Height 274 mm, Extended Height 13.89 in, Outside Dia. 2.5 in, Plunger Thread Size M22 x 1.5 mm, Collar Thread Size M56 x 2 mm, Center Hole Dia. M56 x 2, Weight 4.2 kg, Bore Dia. 1.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.