Hydraulic Ram, Steel, 1,065 lb
- Mfr # RR20048
- Zoro # G922945165
product price:Â
$
59,762.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Single Acting/Double Acting
Double Acting
Effective Push Area
44.21 sq in
Collar Thread Size
9 3/4"-12
Includes
CR400 Coupler
Nominal Stroke Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR20048
- Zoro #
- G922945165
- UPC #
- 662005641703
- Country of Origin
- United States
- Single Acting/Double Acting
- Double Acting
- Effective Push Area
- 44.21 sq in
- Includes
- CR400 Coupler
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 200 ton
- Item
- Hydraulic Ram
- Max. Push Capacity
- 221 ton
- Body Material
- Steel
- Oil Capacity Push
- 2,122 cu in
- Cylinder Type
- General Purpose
- Weight
- 1,065 lb
Dimensions
- Collar Thread Size
- 9 3/4"-12
- Nominal Stroke Length
- 48 in
- Center Hole Dia.
- 1-8 (Base) and 9.75-12 (Collar)
- Plunger Thread Size
- 2 1/2"-12
- Plunger Dia.
- 5.25 in
- Outside Dia.
- 9.75 in
- Base Mounting Thread Size
- 1"-8
- Base Bolt Circle Dia.
- 5 in
- Retracted Height
- 60.13 in
- Extended Height
- 108.13 in
- Bore Dia.
- 7.5 in
- Stroke Length
- 48 in
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 200 ton, Max. Push Capacity 221 ton, Stroke Length 48 in, Nominal Stroke Length 48 in, Effective Push Area 44.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2,122 cu in, Retracted Height 60.13 in, Extended Height 108.13 in, Outside Dia. 9.75 in, Plunger Dia. 5.25 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 9 3/4 In.-12, Base Bolt Circle Dia. 5 in, Base Mounting Thread Size 1 In.-8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.