Hydraulic Ram, Steel, 507 lb
- Mfr # HCG3008
- Zoro # G622925436
product price:Â
$
17,870.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
7.87 in
Collar Thread Size
M305 x 3 mm
Outside Dia.
12.01 in
Center Hole Dia.
M16 x 2 (Base)
Max. Push Capacity
341 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCG3008
- Zoro #
- G622925436
- UPC #
- 662005391882
- Country of Origin
- United States
- Max. Push Capacity
- 341 ton
- Includes
- Collar Thread
- Effective Push Area
- 67.23 sq in
- Nominal Capacity
- 300 ton
- Single Acting/Double Acting
- Single Acting
- Item
- Hydraulic Ram
- Cylinder Type
- High Tonnage
- Oil Capacity Push
- 529.36 cu in
- Max. Pressure
- 10,150 psi
- Weight
- 507 lb
- Body Material
- Steel
Dimensions
- Plunger Dia.
- 7.87 in
- Collar Thread Size
- M305 x 3 mm
- Outside Dia.
- 12.01 in
- Center Hole Dia.
- M16 x 2 (Base)
- Bore Dia.
- 9.25 in
- Nominal Stroke Length
- 8 in
- Base Mounting Thread Size
- M16
- Retracted Height
- 17.56 in
- Base Bolt Circle Dia.
- 10.24 in
- Extended Height
- 25.43 in
- Stroke Length
- 7 7/8 in
Description
Hydraulic Ram, Single Acting, High Tonnage, Steel, Nominal Capacity 300 ton, Max. Push Capacity 341 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 67.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 529.36 cu in, Retracted Height 17.56 in, Extended Height 25.43 in, Outside Dia. 12.01 in, Plunger Dia. 7.87 in, Collar Thread Size M305 x 3 mm, Base Bolt Circle Dia. 10.24 in, Base Mounting Thread Size M16, Center Hole Dia. M16 x 2 (Base), Weight 507 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.