Shop ENERPAC
See all product information
Create Account
Hydraulic Ram, Steel, 7.3 kg
- Mfr # BRD910
- Zoro # G622784309
product price:Â
$
2,490.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Thread Size
M22 x 1.5 mm
Oil Capacity Push
293 cc
Effective Push Area
11.4 sq cm
Extended Height
27.91 in
Outside Dia.
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRD910
- Zoro #
- G622784309
- UPC #
- 662005115648
- Country of Origin
- China
- Oil Capacity Push
- 293 cc
- Effective Push Area
- 11.4 sq cm
- Nominal Capacity
- 10 ton
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Max. Pressure
- 10,150 psi
- Item
- Hydraulic Ram
- Cylinder Type
- General Purpose
- Weight
- 7.3 kg
Dimensions
- Plunger Thread Size
- M22 x 1.5 mm
- Extended Height
- 27.91 in
- Outside Dia.
- 2.5 in
- Nominal Stroke Length
- 257 mm
- Center Hole Dia.
- M56 x 2
- Collar Thread Size
- M56 x 2 mm
- Retracted Height
- 452 mm
- Bore Dia.
- 1.5 in
- Stroke Length
- 257 mm
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 10 ton, Stroke Length 257 mm, Nominal Stroke Length 257 mm, Effective Push Area 11.4 sq cm, Max. Pressure 10,150 psi, Oil Capacity Push 293 cc, Retracted Height 452 mm, Extended Height 27.91 in, Outside Dia. 2.5 in, Plunger Thread Size M22 x 1.5 mm, Collar Thread Size M56 x 2 mm, Center Hole Dia. M56 x 2, Weight 7.3 kg, Bore Dia. 1.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.