Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 968 lb
- Mfr # HCG5008
- Zoro # G022925432
product price:Â
$
25,510.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
9.84 in
Collar Thread Size
M400 x 4 mm
Max. Pressure
10,150 psi
Base Bolt Circle Dia.
13.39 in
Includes
Collar Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCG5008
- Zoro #
- G022925432
- UPC #
- 662005392001
- Country of Origin
- United States
- Max. Pressure
- 10,150 psi
- Includes
- Collar Thread
- Body Material
- Steel
- Oil Capacity Push
- 891.7 cu in
- Cylinder Type
- High Tonnage
- Max. Push Capacity
- 575 ton
- Item
- Hydraulic Ram
- Effective Push Area
- 113.25 sq in
- Weight
- 968 lb
- Nominal Capacity
- 500 ton
- Single Acting/Double Acting
- Single Acting
Dimensions
- Plunger Dia.
- 9.84 in
- Collar Thread Size
- M400 x 4 mm
- Base Bolt Circle Dia.
- 13.39 in
- Center Hole Dia.
- M24 x 3 (Base)
- Retracted Height
- 19.45 in
- Base Mounting Thread Size
- M24
- Nominal Stroke Length
- 8 in
- Outside Dia.
- 15.75 in
- Stroke Length
- 7 7/8 in
- Extended Height
- 27.32 in
- Bore Dia.
- 12.01 in
Description
Hydraulic Ram, Single Acting, High Tonnage, Steel, Nominal Capacity 500 ton, Max. Push Capacity 575 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 113.25 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 891.7 cu in, Retracted Height 19.45 in, Extended Height 27.32 in, Outside Dia. 15.75 in, Plunger Dia. 9.84 in, Collar Thread Size M400 x 4 mm, Base Bolt Circle Dia. 13.39 in, Base Mounting Thread Size M24, Center Hole Dia. M24 x 3 (Base), Weight 968 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.