Shop ENERPAC
See all product information
Create Account
Lock Nut Hydraulic Ram, Aluminum, RACL
- Mfr # RACL308
- Zoro # G622945168
product price:Â
$
4,143.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Aluminum
Plunger Thread Size
60 x 4 mm
Outside Dia.
3.94 in
Oil Capacity Push
53.91 cu in
Plunger Dia.
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACL308
- Zoro #
- G622945168
- UPC #
- -
- Country of Origin
- India
- Body Material
- Aluminum
- Oil Capacity Push
- 53.91 cu in
- Item
- Lock Nut Hydraulic Ram
- Single Acting/Double Acting
- Single Acting
- Effective Push Area
- 6.85 sq in
- Cylinder Type
- Lock Nut
- Includes
- CR400 Coupler, Dustcap
- Nominal Capacity
- 30 ton
- Max. Pressure
- 10,000 psi
Dimensions
- Plunger Thread Size
- 60 x 4 mm
- Outside Dia.
- 3.94 in
- Plunger Dia.
- 2.36 in
- Nominal Stroke Length
- 8 in
- Base Bolt Circle Dia.
- 3.15 in
- Retracted Height
- 15.01 in
- Extended Height
- 22.88 in
- Stroke Length
- 7 7/8 in
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 53.91 cu in, Retracted Height 15.01 in, Extended Height 22.88 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Plunger Thread Size 60 x 4 mm, Base Bolt Circle Dia. 3.15 in, Includes CR400 Coupler, Dustcap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.