Shop ENERPAC
See all product information
Create Account
LEVER BAR 36''
- Mfr # SLB36
- Zoro # G416576325
product price:Â
$
153.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
36 in
Overall Diameter
1 in
Product Type
Round Steel Lever Bar
Compatible Equipment Manufacturer Part Number
CR320B, JJ2510C, JJ3510D, JJA1510C, JJA2510C, JJA2515C, JJA3510D, RJ84A, RJ85A, RJ86A
Compatible Series
CR Series, JJ Series, RJ Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLB36
- Zoro #
- G416576325
- UPC #
- 812761021381
- Country of Origin
- United States
- Item
- Lever Bar
- Product Type
- Round Steel Lever Bar
- Compatible Equipment Manufacturer Part Number
- CR320B, JJ2510C, JJ3510D, JJA1510C, JJA2510C, JJA2515C, JJA3510D, RJ84A, RJ85A, RJ86A
- Compatible Series
- CR Series, JJ Series, RJ Series
Dimensions
- Overall Length
- 36 in
- Overall Diameter
- 1 in
- Length
- 36 in
Description
Lever Bar, Product Type Round Steel Lever Bar, Compatible Equipment Manufacturer Part Number CR320B, JJ2510C, JJ3510D, JJA1510C, JJA2510C, JJA2515C, JJA3510D, RJ84A, RJ85A, RJ86A, Overall Height Not Applicable, Overall Length 36 in, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.