Shop ENERPAC
See all product information
Create Account
Lock Nut Hydraulic Ram, Aluminum, RACL
- Mfr # RACL1508
- Zoro # G322945161
product price:Â
$
18,057.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retracted Height
18.62 in
Plunger Dia.
5.51 in
Base Bolt Circle Dia.
7.87 in
Body Material
Aluminum
Effective Push Area
35.18 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RACL1508
- Zoro #
- G322945161
- UPC #
- -
- Country of Origin
- India
Dimensions
- Retracted Height
- 18.62 in
- Plunger Dia.
- 5.51 in
- Base Bolt Circle Dia.
- 7.87 in
- Plunger Thread Size
- 140 x 6 mm
- Outside Dia.
- 9.06 in
- Nominal Stroke Length
- 8 in
- Stroke Length
- 7 7/8 in
- Extended Height
- 26.49 in
Details
- Body Material
- Aluminum
- Effective Push Area
- 35.18 sq in
- Oil Capacity Push
- 276.87 cu in
- Cylinder Type
- Lock Nut
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 150 ton
- Single Acting/Double Acting
- Single Acting
- Item
- Lock Nut Hydraulic Ram
- Includes
- CR400 Coupler, Dustcap
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 150 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 276.87 cu in, Retracted Height 18.62 in, Extended Height 26.49 in, Outside Dia. 9.06 in, Plunger Dia. 5.51 in, Plunger Thread Size 140 x 6 mm, Base Bolt Circle Dia. 7.87 in, Includes CR400 Coupler, Dustcap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.