Shop ENERPAC
See all product information
Create Account
Lock Nut Hydraulic Ram, Aluminum, RACL
- Mfr # RACL2010
- Zoro # G823124621
product price:Â
$
4,482.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
CR400 Coupler, Dustcap
Nominal Capacity
20 ton
Stroke Length
9 27/32 in
Base Bolt Circle Dia.
2.76 in
Plunger Dia.
2.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACL2010
- Zoro #
- G823124621
- UPC #
- -
- Country of Origin
- India
- Includes
- CR400 Coupler, Dustcap
- Nominal Capacity
- 20 ton
- Single Acting/Double Acting
- Single Acting
- Cylinder Type
- Lock Nut
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 4.83 sq in
- Body Material
- Aluminum
- Item
- Lock Nut Hydraulic Ram
- Oil Capacity Push
- 47.53 cu in
Dimensions
- Stroke Length
- 9 27/32 in
- Base Bolt Circle Dia.
- 2.76 in
- Plunger Dia.
- 2.17 in
- Nominal Stroke Length
- 10 in
- Outside Dia.
- 3.35 in
- Extended Height
- 26.54 in
- Retracted Height
- 16.7 in
- Plunger Thread Size
- 55 x 4 mm
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 20 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 47.53 cu in, Retracted Height 16.7 in, Extended Height 26.54 in, Outside Dia. 3.35 in, Plunger Dia. 2.17 in, Plunger Thread Size 55 x 4 mm, Base Bolt Circle Dia. 2.76 in, Includes CR400 Coupler, Dustcap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.