Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut Hydraulic Ram, Aluminum, RACL

  • Mfr # RACL206

  • Zoro # G022784961


product price: $3,961.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACL206
Zoro #
G022784961
UPC #
-
Country of Origin
India

Description

Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 20 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 28.55 cu in, Retracted Height 12.76 in, Extended Height 18.67 in, Outside Dia. 3.35 in, Plunger Dia. 2.17 in, Plunger Thread Size 55 x 4 mm, Base Bolt Circle Dia. 2.76 in, Includes CR400 Coupler, Dustcap

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.