Shop ENERPAC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 279 lb
- Mfr # HCR2504
- Zoro # G723302990
product price:Â
$
10,534.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weight
279 lb
Effective Push Area
56.27 sq in
Plunger Dia.
6.69 in
Base Mounting Thread Size
M12
Stroke Length
3 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCR2504
- Zoro #
- G723302990
- UPC #
- 662005393121
- Country of Origin
- Spain
- Weight
- 279 lb
- Effective Push Area
- 56.27 sq in
- Includes
- Collar Thread
- Item
- Hydraulic Ram
- Max. Pressure
- 10,150 psi
- Nominal Capacity
- 250 ton
- Max. Push Capacity
- 286 ton
- Single Acting/Double Acting
- Double Acting
- Body Material
- Steel
- Cylinder Type
- High Tonnage
- Oil Capacity Push
- 221.55 cu in
Dimensions
- Plunger Dia.
- 6.69 in
- Base Mounting Thread Size
- M12
- Stroke Length
- 3 15/16 in
- Extended Height
- 15.39 in
- Base Bolt Circle Dia.
- 9.65 in
- Outside Dia.
- 11.02 in
- Retracted Height
- 11.46 in
- Bore Dia.
- 8.46 in
- Nominal Stroke Length
- 4 in
- Center Hole Dia.
- M12 x 1.75 (Base) and M280 x 3 (Collar)
- Collar Thread Size
- M280 x 3 in
Description
Hydraulic Ram, Double Acting, High Tonnage, Steel, Nominal Capacity 250 ton, Max. Push Capacity 286 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 56.27 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 221.55 cu in, Retracted Height 11.46 in, Extended Height 15.39 in, Outside Dia. 11.02 in, Plunger Dia. 6.69 in, Collar Thread Size M280 x 3 in, Base Bolt Circle Dia. 9.65 in, Base Mounting Thread Size M12, Center Hole Dia. M12 x 1.75 (Base) and M280 x 3 (Collar)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.