Shop BVA HYDRAULICS
See all product information
Create Account
Hollow Hydraulic Rams, Steel, 100 ton Cap.
- Mfr # HLNF10002
- Zoro # G015508901
product price:Â
$
3,499.23
/ea
Free Shipping & Returns
Key Features
Single Acting/Double Acting
Single Acting
Extended Height
7.36 in
Includes
CH38F High Flow Coupler with Dust Cap
Cylinder Type
Lock Nut Cylinder
Max. Pressure
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLNF10002
- Zoro #
- G015508901
- UPC #
- 047077820773
- Country of Origin
- Taiwan, Province of China
- Single Acting/Double Acting
- Single Acting
- Includes
- CH38F High Flow Coupler with Dust Cap
- Item
- Lock Nut Hydraulic Rams
- Cylinder Type
- Lock Nut Cylinder
- Max. Pressure
- 10,000 psi
- Oil Capacity Push
- 44.23 cu in
- Effective Push Area
- 22.47 sq in
- Body Material
- Steel
- Nominal Capacity
- 100 ton
Dimensions
- Extended Height
- 7.36 in
- Retracted Height
- 5.39 in
- Outside Dia.
- 6.89 in
- Stroke Length
- 1 31/32 in
Description
Lock Nut Hydraulic Rams, Single Acting, Lock Nut Cylinder, Steel, Nominal Capacity 100 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 22.47 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 44.23 cu in, Retracted Height 5.39 in, Extended Height 7.36 in, Outside Dia. 6.89 in, Includes CH38F High Flow Coupler with Dust Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.