Lock Nut Hydraulic Ram, Steel, HCL
Mfr # HCL2504
Zoro # G322835554
product price: $8,875.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL2504
Zoro #
G322835554
UPC #
-
Country of Origin
Spain
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 250 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 56.27 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 221.55 cu in, Retracted Height 11.77 in, Extended Height 15.71 in, Outside Dia. 11.02 in, Plunger Dia. 215 mm, Plunger Thread Size 215 x 6 mm, Base Bolt Circle Dia. 9.65 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.