Lock Nut Hydraulic Ram, Steel, HCL
Mfr # HCL4004
Zoro # G822809963
product price: $17,774.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL4004
Zoro #
G822809963
UPC #
-
Country of Origin
United States
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 400 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 4 in, Effective Push Area 88.75 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 349.39 cu in, Retracted Height 14.45 in, Extended Height 18.39 in, Outside Dia. 13.78 in, Plunger Dia. 270 mm, Plunger Thread Size 270 x 6 mm, Base Bolt Circle Dia. 11.81 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.