Lock Nut Hydraulic Ram, Steel, HCL
Mfr # HCL6006
Zoro # G522808532
product price: $27,739.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL6006
Zoro #
G522808532
UPC #
-
Country of Origin
United States
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 600 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 132.57 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 782.9 cu in, Retracted Height 18.9 in, Extended Height 24.8 in, Outside Dia. 16.93 in, Plunger Dia. 330 mm, Plunger Thread Size 330 x 6 mm, Base Bolt Circle Dia. 14.57 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.