Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL80012
- Zoro # G422925438
product price:Â
$
45,392.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Thread Size
385 x 6 mm
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Nominal Stroke Length
12 in
Base Bolt Circle Dia.
17.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL80012
- Zoro #
- G422925438
- UPC #
- -
- Country of Origin
- Netherlands
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Single Acting
- Body Material
- Steel
- Item
- Lock Nut Hydraulic Ram
- Nominal Capacity
- 800 ton
- Oil Capacity Push
- 2,131.24 cu in
- Cylinder Type
- Lock Nut
- Effective Push Area
- 180.44 sq in
Dimensions
- Plunger Thread Size
- 385 x 6 mm
- Nominal Stroke Length
- 12 in
- Base Bolt Circle Dia.
- 17.32 in
- Stroke Length
- 11 13/16 in
- Extended Height
- 38.58 in
- Outside Dia.
- 19.88 in
- Retracted Height
- 26.77 in
- Plunger Dia.
- 385 mm
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 800 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 180.44 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 2,131.24 cu in, Retracted Height 26.77 in, Extended Height 38.58 in, Outside Dia. 19.88 in, Plunger Dia. 385 mm, Plunger Thread Size 385 x 6 mm, Base Bolt Circle Dia. 17.32 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.