Lock Nut Hydraulic Ram, Steel, HCRL
Mfr # HCRL20010
Zoro # G822835559
product price: $20,430.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCRL20010
Zoro #
G822835559
UPC #
-
Country of Origin
Netherlands
Description
Lock Nut Hydraulic Ram, Double Acting, Lock Nut, Steel, Nominal Capacity 200 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 44.31 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 436.06 cu in, Retracted Height 20.43 in, Extended Height 30.28 in, Outside Dia. 10.24 in, Plunger Dia. 170 mm, Plunger Thread Size 170 x 6 mm, Collar Thread Size M260 x 3, Base Bolt Circle Dia. 8.46 in, Includes Collar Thread
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.