Lock Nut Hydraulic Ram, Steel, HCRL
- Mfr # HCRL5012
- Zoro # G623309860
product price:Â
$
10,229.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retracted Height
18.77 in
Oil Capacity Push
125.16 cu in
Max. Pressure
10,150 psi
Collar Thread Size
M130 x 2
Single Acting/Double Acting
Double Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCRL5012
- Zoro #
- G623309860
- UPC #
- -
- Country of Origin
- Netherlands
- Oil Capacity Push
- 125.16 cu in
- Max. Pressure
- 10,150 psi
- Single Acting/Double Acting
- Double Acting
- Includes
- Collar Thread
- Effective Push Area
- 10.60 sq in
- Cylinder Type
- Lock Nut
- Nominal Capacity
- 50 ton
- Body Material
- Steel
- Item
- Lock Nut Hydraulic Ram
Dimensions
- Retracted Height
- 18.77 in
- Collar Thread Size
- M130 x 2
- Stroke Length
- 11 13/16 in
- Nominal Stroke Length
- 12 in
- Base Bolt Circle Dia.
- 4.13 in
- Extended Height
- 30.59 in
- Outside Dia.
- 5.12 in
- Plunger Dia.
- 90 mm
- Plunger Thread Size
- 90 x 4 mm
Description
Lock Nut Hydraulic Ram, Double Acting, Lock Nut, Steel, Nominal Capacity 50 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 10.60 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 125.16 cu in, Retracted Height 18.77 in, Extended Height 30.59 in, Outside Dia. 5.12 in, Plunger Dia. 90 mm, Plunger Thread Size 90 x 4 mm, Collar Thread Size M130 x 2, Base Bolt Circle Dia. 4.13 in, Includes Collar Thread
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.