Lock Nut Hydraulic Ram, Steel, HCRL
- Mfr # HCRL508
- Zoro # G122945163
product price:Â
$
8,532.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Extended Height
22.71 in
Nominal Capacity
50 ton
Body Material
Steel
Collar Thread Size
M130 x 2
Single Acting/Double Acting
Double Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCRL508
- Zoro #
- G122945163
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Lock Nut Hydraulic Ram
- Nominal Capacity
- 50 ton
- Body Material
- Steel
- Single Acting/Double Acting
- Double Acting
- Oil Capacity Push
- 83.42 cu in
- Cylinder Type
- Lock Nut
- Includes
- Collar Thread
- Effective Push Area
- 10.60 sq in
- Max. Pressure
- 10,150 psi
Dimensions
- Extended Height
- 22.71 in
- Collar Thread Size
- M130 x 2
- Plunger Dia.
- 90 mm
- Stroke Length
- 7 7/8 in
- Nominal Stroke Length
- 8 in
- Plunger Thread Size
- 90 x 4 mm
- Retracted Height
- 14.84 in
- Base Bolt Circle Dia.
- 4.13 in
- Outside Dia.
- 5.12 in
Description
Lock Nut Hydraulic Ram, Double Acting, Lock Nut, Steel, Nominal Capacity 50 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 10.60 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 83.42 cu in, Retracted Height 14.84 in, Extended Height 22.71 in, Outside Dia. 5.12 in, Plunger Dia. 90 mm, Plunger Thread Size 90 x 4 mm, Collar Thread Size M130 x 2, Base Bolt Circle Dia. 4.13 in, Includes Collar Thread
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.