Shop SIMPLEX
See all product information
Create Account
Hydraulic Ram, Aluminum, 86 lb
- Mfr # RAS1506B
- Zoro # G422886265
product price:Â
$
8,268.99
/ea
Free Shipping & Returns
Key Features
Nominal Stroke Length
6 in
Weight
86 lb
Outside Dia.
10 in
Single Acting/Double Acting
Single Acting
Oil Capacity Push
184.1 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAS1506B
- Zoro #
- G422886265
- UPC #
- 812761052699
- Country of Origin
- Canada
Dimensions
- Nominal Stroke Length
- 6 in
- Outside Dia.
- 10 in
- Extended Height
- 16.5 in
- Retracted Height
- 10.5 in
- Bore Dia.
- 6.3 in
- Stroke Length
- 6 in
Details
- Weight
- 86 lb
- Single Acting/Double Acting
- Single Acting
- Oil Capacity Push
- 184.1 cu in
- Cylinder Type
- General Purpose
- Includes
- Pre-Tensioned Spring
- Item
- Hydraulic Ram
- Body Material
- Aluminum
- Effective Push Area
- 30.7 sq in
- Max. Push Capacity
- 150 ton
- Nominal Capacity
- 150 ton
- Max. Pressure
- 10,000 psi
Description
Hydraulic Ram, Single Acting, General Purpose, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 30.7 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 184.1 cu in, Retracted Height 10.5 in, Extended Height 16.5 in, Outside Dia. 10 in, Center Hole Dia. Not Applicable, Weight 86 lb, Includes Pre-Tensioned Spring, Bore Dia. 6.3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.