Needel valve
Mfr # V8F
Zoro # G115487564
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Needle
Overall Height
3.87 in
Overall Length
2.88 in
Overall Width
1.87 in
Series
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V8F
Zoro #
G115487564
UPC #
0662005108046
Country of Origin
United States
Dimensions
Overall Height
3.87 in
Overall Length
2.88 in
Overall Width
1.87 in
Outlet Connection Size
3/8"-18
Inlet Connection Size
3/8"-18
Details
Item
Needle Valve
Valve Type
Needle
Series
V
Outlet Connection Type
NPT
Flow Rate - Maximum
1.8492 gpm
Inlet Connection Type
NPT
Actuation Mechanism
Manual
Inlet Connection Gender
Female
Pressure - Maximum
10,000 psi
Body Finish
Nickel Plated
Control Direction
Two-Way
For Media
Oil
Flow Rate - Minimum
0 lpm
Outlet Connection Gender
Female
Adjustment Method
Rotary Knob
Valve Control
Flow Control, Pressure Regulation
Description
Needle Valve, Flow Rate - Maximum 1.8492 gpm, Valve Type Needle, Pressure - Maximum 10,000 psi, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Body Finish Nickel Plated, Control Direction Two-Way, Flow Rate - Minimum 0 lpm, For Media Oil, Inlet Connection Size 3/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.