Pin Puller Locking Column
- Mfr # PPH40C
- Zoro # G623958723
product price:Â
$
952.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Enerpac
Compatible Series
PPH
Overall Width
7 in
Product Type
Locking Column
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPH40C
- Zoro #
- G623958723
- UPC #
- 662005444199
- Country of Origin
- Spain
Dimensions
- Overall Width
- 7 in
- Overall Height
- 4 1/2 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Compatible Brand
- Enerpac
- Compatible Series
- PPH
- Product Type
- Locking Column
- Material
- Steel
- Item
- Locking Column
- Compatible Manufacturer Model Number
- PPH40
- Max. Pull Capacity
- 40 ton
- Compatible Product Type
- Pin Puller
- Includes
- Column Section
- Shell Material
- Steel
Description
Pin Puller Locking Column
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.