Shop GATES
See all product information
Create Account
RLC Hydraulic Hose
- Mfr # 16RLC XCTN
- Zoro # G923534696
product price:Â
$
59.69
/ea
Sold in multiples of 50 for
$2,984.50
Key Features
Hose Cover Material
Modified Nitrile
Hose Length
50 ft
Hose Color
Black
Hose Tube Material
Nitrile
Reinforcement
3-Braid, Textile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16RLC XCTN
- Zoro #
- G923534696
- UPC #
- 072053436549
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1 in
- Min. Bend Radius (In.)
- 9 in
- Hose Outside Dia. (In.)
- 1.62 in
- Dash Size
- 16
Details
- Hose Cover Material
- Modified Nitrile
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Reinforcement
- 3-Braid, Textile
- Vacuum Rating (Inches Hg)
- 25
- Temp. Range
- -40 to 275 Degrees F
- Operating Pressure (PSI)
- 200 psi
Description
RLC hose is recommended for petroleum-based hydraulic oils, glycol antifreeze, air or water in low-pressure fluid transfer or hydraulic system return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.