PLANER JACK, 1" RISE, 2 TON
- Mfr # PJ1P
- Zoro # G816577076
product price:Â
$
230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fully Retracted Height
2.75 in
Jack Type
Planer Jack
Cap Diameter
1.25 in
Fully Extended Height
3.75 in
Lifting Actuator
Screw Adjustment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJ1P
- Zoro #
- G816577076
- UPC #
- 812761021343
- Country of Origin
- China
- Item
- Planer Jack
- Jack Type
- Planer Jack
- Lifting Actuator
- Screw Adjustment
- Weight
- 1.48 lb
- Power Source
- Mechanical
- Saddle Tilt
- 25 Degrees
- Stroke
- 1 in
- Standards
- ANSI-ASME B30.1:2015, ASME PALD - 2009, Directive on Machinery: 2006/42/EC, EN-ISO 12100:2010, EN-ISO 1494:2000+A1:2008, EN-ISO 4413:2010
Dimensions
- Fully Retracted Height
- 2.75 in
- Cap Diameter
- 1.25 in
- Fully Extended Height
- 3.75 in
Description
Planer Jack, 1" Rise, 2 Ton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.