PLANER JACK, 4" RISE, 8 TON
- Mfr # PJ4P
- Zoro # G716577213
product price:Â
$
932.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jack Type
Planer Jack
Weight
12.34 lb
Power Source
Mechanical
Saddle Tilt
25 Degrees
Cap Diameter
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJ4P
- Zoro #
- G716577213
- UPC #
- 812761021374
- Country of Origin
- China
- Item
- Planer Jack
- Jack Type
- Planer Jack
- Weight
- 12.34 lb
- Power Source
- Mechanical
- Saddle Tilt
- 25 Degrees
- Lifting Actuator
- Screw Adjustment
- Stroke
- 4 in
- Standards
- ANSI-ASME B30.1:2015, ASME PALD - 2009, Directive on Machinery: 2006/42/EC, EN-ISO 12100:2010, EN-ISO 1494:2000+A1:2008, EN-ISO 4413:2010
Dimensions
- Cap Diameter
- 2.5 in
- Fully Retracted Height
- 7.5 in
- Fully Extended Height
- 11.5 in
Description
Planer Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.