PLANER JACK, 2.25" RISE, 6 TON
- Mfr # PJ3P
- Zoro # G116577240
product price:Â
$
540.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fully Retracted Height
5.25 in
Power Source
Mechanical
Cap Diameter
2.06 in
Saddle Tilt
25 Degrees
Fully Extended Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJ3P
- Zoro #
- G116577240
- UPC #
- 812761021367
- Country of Origin
- China
Dimensions
- Fully Retracted Height
- 5.25 in
- Cap Diameter
- 2.06 in
- Fully Extended Height
- 7.5 in
Details
- Item
- Planer Jack
- Power Source
- Mechanical
- Saddle Tilt
- 25 Degrees
- Jack Type
- Planer Jack
- Lifting Actuator
- Screw Adjustment
- Stroke
- 2 1/4 in
- Weight
- 5.41 lb
Description
Planer Jack, 2.25" Rise, 6 Ton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.