Pneumatic Powered Hydraulic Pump
- Mfr # PATG5105NB
- Zoro # G223958666
product price:Â
$
1,825.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement @ 100 psi
170 cu in/min
Sound Level - Maximum
75 dBA
Overall Height
8.5 in
Actuation Type
Foot, Hand
Air Intake Pressure - Maximum
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PATG5105NB
- Zoro #
- G223958666
- UPC #
- 662005122684
- Country of Origin
- United States
- Item
- Pneumatic Powered Hydraulic Pump
- Displacement @ 100 psi
- 170 cu in/min
- Sound Level - Maximum
- 75 dBA
- Actuation Type
- Foot, Hand
- Air Intake Pressure - Maximum
- 125 psi
- Flow Rate - Maximum
- 120 cu in/min
- Displacement @ 5000 psi
- 0 cu in/min
- Control Valve Function
- Advance, Hold, Retract
- Displacement @ 10,000 PSI
- 10 cu in/min
- Displacement @ No Load
- 60 cu in/min
- Air Consumption - Maximum
- 12 scfm
- Control Valve Type
- 3-Position, 3-Way
- Media Intake Connection Type
- NPTF
- Air Intake Connection Type
- NPTF
- Reservoir Capacity
- 305 cu in
- Features
- Pressure Relief Valve
- Operating Pressure - Maximum
- 5,000 psi
Dimensions
- Overall Height
- 8.5 in
- Air Intake Connection Size
- 1/4 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 13.7 in
- Overall Width
- 8 in
- Wire Rope Length
- 13.7 in
- Length
- 13.7 in
- Fits Chest Size
- Pressure Relief Valve
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 305 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 170 cu in/min, Displacement @ 5000 psi 0 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Foot, Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.