Zoro Homepage

Pump, Air/Hyd, 5000 PSI, 2 Gal, w/Manifold

  • Mfr # PACG50S8SMB2

  • Zoro # G2698936


product price: $2,714.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity (Cu.-In.)
462 cu in
Reservoir Capacity (Gal.)
2 gal
Oil Displacement @ 0 PSI
120.00 cu in/min
Operating Air PSI
50 to 125
Oil Displacement @ 5000 PSI
20 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACG50S8SMB2
Zoro #
G2698936
UPC #
662005126026
Country of Origin
United States

Dimensions

Height (In.)
13.35 in
Width (In.)
12 in
Length (In.)
12.5 in
Overall Width
12 in
Overall Length
12.5 in
Overall Height
13.4 in
Air Intake Connection Size
1/4 in

Description

Hydraulic Pump, Reservoir Capacity 2 gal, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 180 cu in/min, Sound Level - Maximum 75 dBA, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type FNPT, Features Ergonomic Design, Pedal Lock Function, Pressure Relief Valve, Flow Rate - Maximum 180 cu in/min, Overall Height 13.4 in, Overall Length 12.5 in, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.